Motion
AL-BE-WP2-101-8-50-U

ABACO LIGHTING
AL-BE-WP2-101-8-50-U

LED Wall Pack - 36W - 4,726 lm
MI ITEM #08554832
MFR #AL-BE-WP2-101-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-WP2-101-8-50-U

LED Wall Pack - 36W - 4,726 lm
MI ITEM #08554832
MFR #AL-BE-WP2-101-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    36 W

Details

  • Certification
    UL, DLC, IP65
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    No
  • Efficacy
    131 lm/W
  • L70
    141,000 hours
  • Light Output
    4726 lm
  • Longevity
    141000 hrs
  • Lumen Output
    4,726 lm
  • Replacement Wattage
    100 - 175 HID
  • Voltage
    120 V - 277 V

Overview

Mfr description
AL-BE-WP2-36-8-50-U
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought