Motion
AL-BE-WPA-40-7-50-U

ABACO LIGHTING
AL-BE-WPA-40-7-50-U

LED Light Fixture - 40 W, 120 - 277 V, 5800 lm Light Output
MI ITEM #08554837
MFR #AL-BE-WPA-40-7-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-WPA-40-7-50-U

LED Light Fixture - 40 W, 120 - 277 V, 5800 lm Light Output
MI ITEM #08554837
MFR #AL-BE-WPA-40-7-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.3700 in
  • Length
    5.1900 in
  • Wattage
    40 W
  • Width
    9.1200 in

Details

  • Certification
    cULus, DLC
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    4,000 K - 5,000 K
  • Dimming
    No
  • Efficacy
    128 lm/W
  • Housing Color
    Black
  • Housing Material
    cast aluminum
  • L70
    61,000 hours
  • Lamp Type
    LED
  • Lens Cover
    Yes
  • Light Color
    White
  • Light Output
    5800 lm
  • Longevity
    61,000 hrs
  • Lumen Output
    5,131 lm
  • Mounting Style
    Wall
  • Replacement Wattage
    250W HID
  • Voltage
    120 - 277 V

Overview

Mfr description
AL-BE-WPF-47-8-50-U
  • Long lasting LEDs provide 61,000 hours of operation.
  • Die cast aluminum housing with dark bronze, powder coat paint.
  • Polycarbonate lens with seamless, silicone gaskets to prevent leaks.
  • Easy installation in new construction or retrofitting existing facilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought