Specifications
Dimensions
- Height7.8000 in
- Length16.0000 in
- Wattage120 W
- Width16.0000 in
Details
- CertificationcULus, IP65, DLC
- Color Rendering Index80+ CRI
- Color Temperature4,000K / 5,000 K
- DimmingYes
- Efficacy100 lm/W
- Housing ColorWhite
- Housing Materialcast aluminum
- L7050,000 hours
- Lamp TypeLED
- Lens CoverYes
- Light ColorWhite
- Light Output11953 lm
- Longevity50,000 hrs
- Lumen Output11,953 lm
- Mounting Styleceiling
- Replacement Wattage400W HID
- Voltage120 - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)