Specifications
Dimensions
- Wattage49 W
Details
- Base ConfigurationK (Knuckle) / Y (Yoke)
- CertificationUL, DLC, IP66
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- DimmingNo
- Efficacy118 lm/W
- L70295,000 hours
- Lamp TypeLED
- Light DistributionFlood
- Longevity295000 hrs
- Lumen Output5,793 lm
- Replacement Wattage175-200W HID
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)