Motion
AL-JI-FL-100-8-50-U

ABACO LIGHTING
AL-JI-FL-100-8-50-U

Security & Flood Light - LED, 100 W, 120-277 V, 14,000 lm Lumen Output
Mi Item #08554849
MFR #AL-JI-FL-100-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-FL-100-8-50-U

Security & Flood Light - LED, 100 W, 120-277 V, 14,000 lm Lumen Output
Mi Item #08554849
MFR #AL-JI-FL-100-8-50-U

Mfr description
AL-JI-FL-100-8-50-U
  • Stainless steel clips
  • Optional 100% DR lens additive for impact resistance
  • Built-in constant current LED driver with high efficient LED module.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.3000 in
  • Length
    21.9000 in
  • Wattage
    100 W
  • Width
    9.7000 in

Details

  • Certification
    UL, IP65, FCC
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000 - 5,000 K
  • Dimming
    No
  • Efficacy
    140 lm/W
  • L70
    50,000 hours
  • Lamp Type
    LED
  • Light Color
    White
  • Light Distribution
    Street, Parking Lot
  • Longevity
    50,000 hrs
  • Lumen Output
    14,000 lm
  • Number Of Lamps
    1
  • Replacement Wattage
    400W - 450W HID
  • Voltage
    120-277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)