Specifications
Dimensions
- Height3.4000 in
- Length23.7000 in
- Wattage300 W
- Width11.6000 in
Details
- CertificationUL, IP65, FCC
- Color Rendering Index80+ CRI
- Color Temperature4,000 - 5,000 K
- DimmingNo
- Efficacy140 lm/W
- L7050,000 hours
- Lamp TypeLED
- Light ColorWhite
- Light DistributionStreet, Parking Lot
- Longevity50,000 hrs
- Lumen Output42,000 lm
- Number Of Lamps3
- Replacement Wattage750W - 1000W HID
- Voltage120-277 V
Overview
Mfr description
AL-JI-FL-300-8-50-U
- Stainless steel clips
- Optional 100% DR lens additive for impact resistance
- Built-in constant current LED driver with high efficient LED module.
- Suitable for damp or dry locations.
- Excellent light distribution and uniformity.
- Suitable for surface mounting.
- Rated IP65
- Photocell sensor options available
- Slip fitter, arm mount, and Trunnion mounting options available.