Motion
AL-GT-MA-200-8-50-U

ABACO LIGHTING
AL-GT-MA-200-8-50-U

Security & Flood Light - LED, 200 W, 120-277 V, 30,000 lm Lumen Output
MI ITEM #08554853
MFR #AL-GT-MA-200-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-GT-MA-200-8-50-U

Security & Flood Light - LED, 200 W, 120-277 V, 30,000 lm Lumen Output
MI ITEM #08554853
MFR #AL-GT-MA-200-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-GT-MA-200-8-50-U
  • Ultimate 1 for 1 replacement for 400-1500W HID Lights.
  • Excellent cooling structure.
  • Unrivaled efficiency of 145 lumens per watt.
  • Great light distribution and thermal design with good natural convection.
  • Lower installation cost by replacing existing lamps.

Specifications

  • Lamp Type
    LED
  • Light Distribution
    Area, Flood
  • Wattage
    200 W
  • Light Color
    White
  • Voltage
    120-277 V
  • Lumen Output
    30,000 lm
  • L70
    100,000 hours
  • Longevity
    100,000 hrs
  • Color Temperature
    4,000 - 5,000 K
  • Efficacy
    150 lm/W
  • Dimming
    Yes
  • Replacement Wattage
    400W HID
  • Certification
    UL, DLC, IP66
  • Height
    9.5000 in
  • Length
    16.2000 in
  • Width
    13.7000 in
  • Color Rendering Index
    80+ CRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text