Motion
AL-GT-MA-400-8-50-U

ABACO LIGHTING
AL-GT-MA-400-8-50-U

Security & Flood Light - LED, 400 W, 120-277 V, 60,000 lm Lumen Output
Mi Item #08554855
MFR #AL-GT-MA-400-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-GT-MA-400-8-50-U

Security & Flood Light - LED, 400 W, 120-277 V, 60,000 lm Lumen Output
Mi Item #08554855
MFR #AL-GT-MA-400-8-50-U

Mfr description
AL-GT-MA-400-8-50-U
  • Ultimate 1 for 1 replacement for 400-1500W HID Lights.
  • Excellent cooling structure.
  • Unrivaled efficiency of 145 lumens per watt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.7000 in
  • Length
    20.7000 in
  • Wattage
    400 W
  • Width
    18.7000 in

Details

  • Certification
    UL, DLC, IP66
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000 - 5,000 K
  • Dimming
    Yes
  • Efficacy
    150 lm/W
  • L70
    100,000 hours
  • Lamp Type
    LED
  • Light Color
    White
  • Light Distribution
    Area, Flood
  • Longevity
    100,000 hrs
  • Lumen Output
    60,000 lm
  • Replacement Wattage
    1000W HID
  • Voltage
    120-277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)