Overview
Mfr description
AL-QS-JJB-12-7-50-U
- Heavy duty die cast aluminum housing & screw “On Guard”, .75” NPS threaded mounts.
- CSA: listed for wet locations: ANSI/UL 1598, 8750; IP65 sealed LED compartment.
- Textured gray powdercoat finish over chromate conversion coating.
- Custom colors available upon request.
- Clear glass globe lens standard. Optional frosted glass globe available.
- Surface mount on wall or ceiling.
- Aluminum boards.
- Electronic driver, 120-277V, 50/60Hz; less than 20% THD and PF>0.90. Standard internal surge protection 2k.
- 0-10V Dimming standard for a dimming range of 100% to 10%; Dimming source current is 150 Microamps.
Specifications
- Wattage12 W
- Voltage120 - 277 V
- Light Output1440 lm
- Lumen Output1,440 lm
- Longevity50,000 hrs
- Efficacy120 lm/W
- Color Temperature5,000 K
- Light ColorWhite
- Mounting Styleceiling
- Replacement Wattage26W CFL / 100W HID
- Height15.0000 in
- Length7.1000 in
- Width7.1000 in
- DimmingNo
- L7050,000 hrs
- CertificationCSA, UL
- Color Rendering Index70+ CRI
- Housing ColorGray
- Housing Materialdie cast aluminum
- Lamp TypeLED
- Number Of Lamps1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data