Motion
AL-QS-JJW-12-7-50-U

ABACO LIGHTING
AL-QS-JJW-12-7-50-U

LED Lighting - 12 W, 120 - 277 V, 1440 lm Light Output
MI ITEM #08554857
MFR #AL-QS-JJW-12-7-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-QS-JJW-12-7-50-U

LED Lighting - 12 W, 120 - 277 V, 1440 lm Light Output
MI ITEM #08554857
MFR #AL-QS-JJW-12-7-50-U

Mfr description
AL-QS-JJW-12-7-50-U
  • Heavy duty die cast aluminum housing & screw “On Guard”, .75” NPS threaded mounts.
  • CSA: listed for wet locations: ANSI/UL 1598, 8750; IP65 sealed LED compartment.
  • Textured gray powdercoat finish over chromate conversion coating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18.3000 in
  • Length
    7.1000 in
  • Wattage
    12 W
  • Width
    7.1000 in

Details

  • Certification
    CSA, UL
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    5,000 K
  • Dimming
    No
  • Efficacy
    120 lm/W
  • Housing Color
    Gray
  • Housing Material
    die cast aluminum
  • L70
    50,000 hrs
  • Lamp Type
    LED
  • Light Color
    White
  • Light Output
    1440 lm
  • Longevity
    50,000 hrs
  • Lumen Output
    1,440 lm
  • Mounting Style
    wall
  • Number Of Lamps
    1
  • Replacement Wattage
    26W CFL / 100W HID
  • Voltage
    120 - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)