Motion
AL-RL-FP-HB-150-8-50-U

ABACO LIGHTING
AL-RL-FP-HB-150-8-50-U

Debris Shedding Food Grade LED Light - 150W - 19,800 lm
MI ITEM #08554878
MFR #AL-RL-FP-HB-150-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RL-FP-HB-150-8-50-U

Debris Shedding Food Grade LED Light - 150W - 19,800 lm
MI ITEM #08554878
MFR #AL-RL-FP-HB-150-8-50-U

Mfr description
AL-RL-FP-HB-150-8-50-U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    150 W

Details

  • Certification
    UL, DLC, ETL, IP69K, NSF
  • Color Rendering Index
    82+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    132 lm/W
  • L70
    100,000 hours
  • Light Output
    19800 lm
  • Longevity
    100000 hrs
  • Lumen Output
    19,800 lm
  • Replacement Wattage
    400W HID, 4LT5, 6LT5, 6LT8
  • Voltage
    120 V - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)