Motion
B11LED-6-50

ABACO LIGHTING
B11LED-6-50

B11 LED Bulb - 6W - 810 lm
MI ITEM #08554880
MFR #B11LED-6-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
B11LED-6-50

B11 LED Bulb - 6W - 810 lm
MI ITEM #08554880
MFR #B11LED-6-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B11LED-6-50
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.

Specifications

  • Lamps Style
    B11 LED Bulb
  • Wattage
    6 W
  • Voltage
    120 V
  • Lumen Output
    810 lm
  • Efficacy
    77 lm/W
  • Longevity
    25000 hrs
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    2700 K - 5000 K
  • Replacement Wattage
    50W Incandescent
  • Dimming
    Yes
  • Certification
    UL, RoHS, Energy Star
  • L70
    25,000 Hours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text