Motion
D2800-RPP8-20

MEGADYNE
D2800-RPP8-20

RPP, 8 mm Pitch, 2800 mm Pitch Length, 20 mm Width, 350 Teeth, Chloroprene Material
MI ITEM #08554900
MFR #D2800-RPP8-20
Price$340.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D2800-RPP8-20

RPP, 8 mm Pitch, 2800 mm Pitch Length, 20 mm Width, 350 Teeth, Chloroprene Material
MI ITEM #08554900
MFR #D2800-RPP8-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$340.86/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    350

Overview

Mfr description
D2800-RPP8-20 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought