Motion
3025056
EHST 3 FVE 40 Eaton Vickers Spare Part Cover -
Mi Item #08554995
MFR #3025056
Price$5,471.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EHST 3 FVE 40 Eaton Vickers Spare Part Cover -
Mi Item #08554995
MFR #3025056

Mfr description
EHST 3 FVE 40 3025056
  • Built to last
  • New design means new applications
  • Designed for better performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,471.83/each

Specifications

Dimensions

  • Height
    4.760 in
  • Length
    5.750 in
  • Weight
    4.80 lbs
  • Width
    3.150 in

Details

  • Application
    Die Casting & Foundry, Machine Tool, Marine/Offshore, Press, Primary Metal, Paper, Test Equipment & Simulation, Turbine Control (Wind, Steam, Water)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)