Motion
CP96SB32-80C
Tie Rod Air Cylinder - 32 mm Bore, 80 mm Stroke, Basic Mount
MI ITEM #08555039
MFR #CP96SB32-80C
Price$122.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 32 mm Bore, 80 mm Stroke, Basic Mount
MI ITEM #08555039
MFR #CP96SB32-80C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.43/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke
    80 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96

Overview

Mfr description
CP96SB32-80C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • End of stroke air cushion and rubber bumper
  • Standard stroke up to 800mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought