Overview
Mfr description
CDJ2RKA10-45Z-B
- Direct mount: non-rotating: double acting single rod
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 200mm
- Auto switch capable
Specifications
- SeriesCJ2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data