1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
223801
38 mm Shaft Dia., 1.9800 in OD, 6 mm Overall Width
MI ITEM #
08556814
MFR #
223801
List Price
$49.85
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 223801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
223801
38 mm Shaft Dia., 1.9800 in OD, 6 mm Overall Width
MI ITEM #
08556814
MFR #
223801
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$49.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
223801 BEARING EQUIPMENT OR ACCESSORY
Specifications
Shaft Diameter
38 mm
Outside Diameter
1.9800 in
Overall Width
6 mm
Material
Nitrile
Seal Type
32
Series
220000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data