1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
223840
38 mm Shaft Dia., 2.2880 in OD, 8 mm Overall Width
Mi Item #
08556819
MFR #
223840
Price
$18.29
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 223840
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
223840
38 mm Shaft Dia., 2.2880 in OD, 8 mm Overall Width
Mi Item #
08556819
MFR #
223840
Mfr description
223840 BEARING EQUIPMENT OR ACCESSORY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.29
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.2880 in
Overall Width
8 mm
Shaft Diameter
38 mm
Details
Material
Nitrile
Seal Type
47
Series
220000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items