1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
224045
40 mm Shaft Dia., 2.4520 in OD, 11 mm Overall Width
MI ITEM #
08556824
MFR #
224045
Your Price
$11.71
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 224045
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
224045
40 mm Shaft Dia., 2.4520 in OD, 11 mm Overall Width
MI ITEM #
08556824
MFR #
224045
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$11.71
/each
(List
$16.15
)
Qty
Add to Cart
Overview
Mfr description
224045 OIL SEAL
Specifications
Shaft Diameter
40 mm
Outside Diameter
2.4520 in
Overall Width
11 mm
Material
Nitrile
Seal Type
32
Series
220000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data