1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
227040
70 mm Shaft Dia., 3.5560 in OD, 10 mm Overall Width
Mi Item #
08556867
MFR #
227040
Price
$41.61
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 227040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
227040
70 mm Shaft Dia., 3.5560 in OD, 10 mm Overall Width
Mi Item #
08556867
MFR #
227040
Mfr description
227040 BEARING EQUIPMENT OR ACCESSORY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.61
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.5560 in
Overall Width
10 mm
Shaft Diameter
70 mm
Details
Material
Polyacrylate
Seal Type
35
Series
220000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items