1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
415170
3.5000 in Shaft Dia., 4.6310 in OD, 0.6250 in Overall Width
MI ITEM #
08556895
MFR #
415170
Price
$42.53
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 415170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
415170
3.5000 in Shaft Dia., 4.6310 in OD, 0.6250 in Overall Width
MI ITEM #
08556895
MFR #
415170
Mfr description
415170 SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.53
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.6310 in
Overall Width
0.6250 in
Shaft Diameter
3.5000 in
Details
Material
Nitrile
Seal Type
41
Series
410000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items