Motion
413470V
2.1250 in Shaft Dia., 3.3750 in OD, 0.3750 in Overall Width
Mi Item #08556936
MFR #413470V
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.1250 in Shaft Dia., 3.3750 in OD, 0.3750 in Overall Width
Mi Item #08556936
MFR #413470V

Mfr description
413470V BEARING EQUIPMENT OR ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Outside Diameter
    3.3750 in
  • Overall Width
    0.3750 in
  • Shaft Diameter
    2.1250 in

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    41
  • Series
    410000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)