1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
417492V
3.4375 in Shaft Dia., 4.5060 in OD, 0.3750 in Overall Width
MI ITEM #
08556939
MFR #
417492V
Price
$69.95
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 417492V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
417492V
3.4375 in Shaft Dia., 4.5060 in OD, 0.3750 in Overall Width
MI ITEM #
08556939
MFR #
417492V
Mfr description
417492V BEARING EQUIPMENT OR ACCESSORY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.95
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.5060 in
Overall Width
0.3750 in
Shaft Diameter
3.4375 in
Details
Material
Fluoro-Elastomer
Seal Type
47
Series
410000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items