Motion
471264V
0.6250 in Shaft Dia., 1.2540 in OD, 0.2500 in Overall Width
Mi Item #08556943
MFR #471264V
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Shaft Dia., 1.2540 in OD, 0.2500 in Overall Width
Mi Item #08556943
MFR #471264V

Mfr description
471264V BEARING EQUIPMENT OR ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Outside Diameter
    1.2540 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    0.6250 in

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    47
  • Series
    470000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)