Motion
472354V
1.3750 in Shaft Dia., 1.8750 in OD, 0.2500 in Overall Width
Mi Item #08556946
MFR #472354V
Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.3750 in Shaft Dia., 1.8750 in OD, 0.2500 in Overall Width
Mi Item #08556946
MFR #472354V

Mfr description
472354V BEARING EQUIPMENT OR ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.70/each

Specifications

Dimensions

  • Outside Diameter
    1.8750 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    1.3750 in

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    47
  • Series
    470000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)