1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
417921
6.1875 in Shaft Dia., 7.2580 in OD, 0.7340 in Overall Width
MI ITEM #
08557006
MFR #
417921
Your Price
$94.46
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 417921
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
417921
6.1875 in Shaft Dia., 7.2580 in OD, 0.7340 in Overall Width
MI ITEM #
08557006
MFR #
417921
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$94.46
/each
(List
$130.35
)
Qty
Add to Cart
Overview
Mfr description
417921 SEAL
Specifications
Shaft Diameter
6.1875 in
Outside Diameter
7.2580 in
Overall Width
0.7340 in
Material
Nitrile
Seal Type
41
Series
410000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data