1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
710198
1.5625 in Shaft Dia., 2.3820 in OD, 0.3940 in Overall Width
MI ITEM #
08557073
MFR #
710198
List Price
$66.60
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 710198
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
710198
1.5625 in Shaft Dia., 2.3820 in OD, 0.3940 in Overall Width
MI ITEM #
08557073
MFR #
710198
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$66.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
710198 BEARING EQUIPMENT OR ACCESSORY
Specifications
Shaft Diameter
1.5625 in
Outside Diameter
2.3820 in
Overall Width
0.3940 in
Material
Nitrile
Seal Type
40
Series
710100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data