1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
710289
45 mm Shaft Dia., 2.6460 in OD, 8 mm Overall Width
MI ITEM #
08557120
MFR #
710289
Your Price
$36.84
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 710289
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
710289
45 mm Shaft Dia., 2.6460 in OD, 8 mm Overall Width
MI ITEM #
08557120
MFR #
710289
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.84
/each
(List
$37.57
)
Qty
Add to Cart
Overview
Mfr description
710289 BEARING EQUIPMENT OR ACCESSORY
Specifications
Shaft Diameter
45 mm
Outside Diameter
2.6460 in
Overall Width
8 mm
Material
Fluoro-Elastomer
Seal Type
32
Series
710200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data