Motion
330749V
1.5625 in Shaft Dia., 2.0660 in OD, 0.2500 in Overall Width
Mi Item #08557228
MFR #330749V
Price$73.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5625 in Shaft Dia., 2.0660 in OD, 0.2500 in Overall Width
Mi Item #08557228
MFR #330749V

Mfr description
330749V BEARING EQUIPMENT OR ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.53/each

Specifications

Dimensions

  • Outside Diameter
    2.0660 in
  • Overall Width
    0.2500 in
  • Shaft Diameter
    1.5625 in

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    33
  • Series
    330000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)