Motion
450185V
1.5625 in Shaft Dia., 2.5060 in OD, 0.5000 in Overall Width
Mi Item #08557478
MFR #450185V
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5625 in Shaft Dia., 2.5060 in OD, 0.5000 in Overall Width
Mi Item #08557478
MFR #450185V

Mfr description
450185V BEARING EQUIPMENT OR ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.87/each

Specifications

Dimensions

  • Outside Diameter
    2.5060 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    1.5625 in

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    45
  • Series
    450000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)