Motion
KQ2H06-U02N
Push-to-Connect Tube Fitting - Male Connector, 6 mm Compatible Tube Outer Diameter
Mi Item #08559625
MFR #KQ2H06-U02N
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - Male Connector, 6 mm Compatible Tube Outer Diameter
Mi Item #08559625
MFR #KQ2H06-U02N

Mfr description
KQ2H06-U02N FITTING, MALE STRAIGHT
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Connector
  • Seal
    None
  • Series
    KQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)