1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
45X70X8-R2LS32-S
45 mm Shaft Dia., 70 mm OD, 8 mm Overall Width
Mi Item #
08560312
MFR #
45X70X8-R2LS32-S
Price
$9.87
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 45X70X8-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
45X70X8-R2LS32-S
45 mm Shaft Dia., 70 mm OD, 8 mm Overall Width
Mi Item #
08560312
MFR #
45X70X8-R2LS32-S
Mfr description
45X70X8-R2LS32-S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.87
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
70 mm
Overall Width
8 mm
Shaft Diameter
45 mm
Details
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items