1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
65X85X10-RLS35-S
65 mm Shaft Dia., 85 mm OD, 10 mm Overall Width
MI ITEM #
08560696
MFR #
65X85X10-RLS35-S
Your Price
$11.95
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 65X85X10-RLS35-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
65X85X10-RLS35-S
65 mm Shaft Dia., 85 mm OD, 10 mm Overall Width
MI ITEM #
08560696
MFR #
65X85X10-RLS35-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$11.95
/each
(List
$16.48
)
Qty
Add to Cart
Overview
Mfr description
65X85X10-RLS35-S
Specifications
Shaft Diameter
65 mm
Outside Diameter
85 mm
Overall Width
10 mm
Material
Nitrile
Seal Type
RLS35
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data