1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
55X75X8-R2LS32-V
55 mm Shaft Dia., 75 mm OD, 8 mm Overall Width
MI ITEM #
08560812
MFR #
55X75X8-R2LS32-V
Your Price
$59.20
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 55X75X8-R2LS32-V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
55X75X8-R2LS32-V
55 mm Shaft Dia., 75 mm OD, 8 mm Overall Width
MI ITEM #
08560812
MFR #
55X75X8-R2LS32-V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$59.20
/each
(List
$81.69
)
Qty
Add to Cart
Overview
Mfr description
55X75X8-R2LS32-V
Specifications
Shaft Diameter
55 mm
Outside Diameter
75 mm
Overall Width
8 mm
Material
Viton
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data