Motion
45X62X9-RLS35-S

TIMKEN
45X62X9-RLS35-S

45 mm Shaft Dia., 62 mm OD, 9 mm Overall Width
Mi Item #08560888
MFR #45X62X9-RLS35-S
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
45X62X9-RLS35-S

45 mm Shaft Dia., 62 mm OD, 9 mm Overall Width
Mi Item #08560888
MFR #45X62X9-RLS35-S

Mfr description
45X62X9-RLS35-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Width
    9 mm
  • Shaft Diameter
    45 mm

Details

  • Material
    Nitrile
  • Seal Type
    RLS35
  • Series
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)