1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
28X37X4-R2LS32-S
28 mm Shaft Dia., 37 mm OD, 4 mm Overall Width
MI ITEM #
08560900
MFR #
28X37X4-R2LS32-S
List Price
$8.30
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 28X37X4-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
28X37X4-R2LS32-S
28 mm Shaft Dia., 37 mm OD, 4 mm Overall Width
MI ITEM #
08560900
MFR #
28X37X4-R2LS32-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
28X37X4-R2LS32-S
Specifications
Shaft Diameter
28 mm
Outside Diameter
37 mm
Overall Width
4 mm
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data