Motion
48X58X4-RLS35-S

TIMKEN
48X58X4-RLS35-S

48 mm Shaft Dia., 58 mm OD, 4 mm Overall Width
Mi Item #08560994
MFR #48X58X4-RLS35-S
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
48X58X4-RLS35-S

48 mm Shaft Dia., 58 mm OD, 4 mm Overall Width
Mi Item #08560994
MFR #48X58X4-RLS35-S

Mfr description
48X58X4-RLS35-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Outside Diameter
    58 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    48 mm

Details

  • Material
    Nitrile
  • Seal Type
    RLS35
  • Series
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)