1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
49X72X10-RLS35-S
49 mm Shaft Dia., 72 mm OD, 10 mm Overall Width
MI ITEM #
08561070
MFR #
49X72X10-RLS35-S
Your Price
$10.61
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 49X72X10-RLS35-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
49X72X10-RLS35-S
49 mm Shaft Dia., 72 mm OD, 10 mm Overall Width
MI ITEM #
08561070
MFR #
49X72X10-RLS35-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10.61
/each
(List
$14.63
)
Qty
Add to Cart
Overview
Mfr description
49X72X10-RLS35-S
Specifications
Shaft Diameter
49 mm
Outside Diameter
72 mm
Overall Width
10 mm
Material
Nitrile
Seal Type
RLS35
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data