1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
35X47X7-RLS35-V
35 mm Shaft Dia., 47 mm OD, 7 mm Overall Width
MI ITEM #
08561095
MFR #
35X47X7-RLS35-V
Your Price
$31.68
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 35X47X7-RLS35-V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
35X47X7-RLS35-V
35 mm Shaft Dia., 47 mm OD, 7 mm Overall Width
MI ITEM #
08561095
MFR #
35X47X7-RLS35-V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$31.68
/each
(List
$32.15
)
Qty
Add to Cart
Overview
Mfr description
35X47X7-RLS35-V
Specifications
Shaft Diameter
35 mm
Outside Diameter
47 mm
Overall Width
7 mm
Material
Viton
Seal Type
RLS35
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data