1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
42X70X8-R2LS32-S
42 mm Shaft Dia., 70 mm OD, 8 mm Overall Width
MI ITEM #
08561215
MFR #
42X70X8-R2LS32-S
List Price
$14.14
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 42X70X8-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
42X70X8-R2LS32-S
42 mm Shaft Dia., 70 mm OD, 8 mm Overall Width
MI ITEM #
08561215
MFR #
42X70X8-R2LS32-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
42X70X8-R2LS32-S
Specifications
Shaft Diameter
42 mm
Outside Diameter
70 mm
Overall Width
8 mm
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data