Motion
50X80X10-RLS35-S

TIMKEN
50X80X10-RLS35-S

50 mm Shaft Dia., 80 mm OD, 10 mm Overall Width
Mi Item #08561222
MFR #50X80X10-RLS35-S
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
50X80X10-RLS35-S

50 mm Shaft Dia., 80 mm OD, 10 mm Overall Width
Mi Item #08561222
MFR #50X80X10-RLS35-S

Mfr description
50X80X10-RLS35-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.15/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    50 mm

Details

  • Material
    Nitrile
  • Seal Type
    RLS35
  • Series
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)