1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
65X88X12-R2LS32-S
65 mm Shaft Dia., 88 mm OD, 12 mm Overall Width
MI ITEM #
08561241
MFR #
65X88X12-R2LS32-S
List Price
$19.72
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 65X88X12-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
65X88X12-R2LS32-S
65 mm Shaft Dia., 88 mm OD, 12 mm Overall Width
MI ITEM #
08561241
MFR #
65X88X12-R2LS32-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$19.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
65X88X12-R2LS32-S
Specifications
Shaft Diameter
65 mm
Outside Diameter
88 mm
Overall Width
12 mm
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data