1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
32X52X8-R2LS32-S
32 mm Shaft Dia., 52 mm OD, 8 mm Overall Width
MI ITEM #
08561419
MFR #
32X52X8-R2LS32-S
Price
$12.21
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 32X52X8-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
32X52X8-R2LS32-S
32 mm Shaft Dia., 52 mm OD, 8 mm Overall Width
MI ITEM #
08561419
MFR #
32X52X8-R2LS32-S
Mfr description
32X52X8-R2LS32-S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.21
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
52 mm
Overall Width
8 mm
Shaft Diameter
32 mm
Details
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items