1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
220X250X15-RLS35-V
220 mm Shaft Dia., 250 mm OD, 15 mm Overall Width
MI ITEM #
08561422
MFR #
220X250X15-RLS35-V
Your Price
$644.17
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 220X250X15-RLS35-V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
220X250X15-RLS35-V
220 mm Shaft Dia., 250 mm OD, 15 mm Overall Width
MI ITEM #
08561422
MFR #
220X250X15-RLS35-V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$644.17
/each
(List
$927.60
)
Qty
Add to Cart
Overview
Mfr description
220X250X15-RLS35-V
Specifications
Shaft Diameter
220 mm
Outside Diameter
250 mm
Overall Width
15 mm
Material
Viton
Seal Type
RLS35
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data