Motion
32007X

TIMKEN
32007X

Tapered Roller Bearing Assembly - 35 mm Bore, 62 mm OD
Mi Item #08561609
MFR #32007X
Price$103.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32007X

Tapered Roller Bearing Assembly - 35 mm Bore, 62 mm OD
Mi Item #08561609
MFR #32007X

Mfr description
32007XM-90KM2
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.45/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    62 mm
  • Overall Width
    0.7087 in
  • Weight
    0.497 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    32007XM-90KM2
  • Manufacturer Upc Number
    053893004907
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893004907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)