Motion
25006-5023

TIMKEN
25006-5023

Split, 3.0000 in Shaft Dia., 4.0000 in OD, 10 mm Overall Width
MI ITEM #08562890
MFR #25006-5023
Your Price$439.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25006-5023

Split, 3.0000 in Shaft Dia., 4.0000 in OD, 10 mm Overall Width
MI ITEM #08562890
MFR #25006-5023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$439.85/each(List $633.39)

Overview

Mfr description
25006-5023

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    3.0000 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    10 mm
  • Lip Type
    Single Lip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text