Motion
31309

TIMKEN
31309

Tapered Roller Bearing Assembly - 45 mm Bore, 100 mm OD
Mi Item #08562958
MFR #31309
Price$130.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31309

Tapered Roller Bearing Assembly - 45 mm Bore, 100 mm OD
Mi Item #08562958
MFR #31309

Mfr description
31309-90KA1
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.54/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    100 mm
  • Overall Width
    1.0728 in
  • Weight
    2.075 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    31309-90KA1
  • Manufacturer Upc Number
    053893105239
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893105239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)