1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
25004-9851
Split, 4.0000 in Shaft Dia., 125 mm OD, 10 mm Overall Width
Mi Item #
08563285
MFR #
25004-9851
Price
$422.36
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 25004-9851
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
25004-9851
Split, 4.0000 in Shaft Dia., 125 mm OD, 10 mm Overall Width
Mi Item #
08563285
MFR #
25004-9851
Mfr description
25004-9851
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$422
.36
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
125 mm
Overall Width
10 mm
Shaft Diameter
4.0000 in
Details
Lip Type
Single Lip
Solid / Split
Split
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items