Motion
33110

TIMKEN
33110

Tapered Roller Bearing Assembly - 50 mm Bore, 85 mm OD
MI ITEM #08563382
MFR #33110
Price$115.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33110

Tapered Roller Bearing Assembly - 50 mm Bore, 85 mm OD
MI ITEM #08563382
MFR #33110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    85 mm
  • Overall Width
    1.0236 in
  • Weight
    1.28 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    33110M-90KM1
  • Manufacturer Upc Number
    053893139579
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893139579

Overview

Mfr description
33110M-90KM1
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought