Motion
K125671-2

TIMKEN
K125671-2

Wear Sleeve - 4.0000 in; 101.60 mm Shaft Dia.
Mi Item #08566813
MFR #K125671-2
Price$549.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K125671-2

Wear Sleeve - 4.0000 in; 101.60 mm Shaft Dia.
Mi Item #08566813
MFR #K125671-2

Mfr description
K125671-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.39/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.0000 in; 101.60 mm
  • Width
    1.4902 in | 37.85 mm
  • Width Overall Width For Speedi Slv
    1.4900 in; 37.85 mm

Details

  • Additional Details
    Seal wear ring for AP bearing assembly
  • Series
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)